Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50040099
TS 01-5-SA, Terminator plug
This item cannot be canceled or returned
Description
TS 01-5-SA, Terminator plug
Specifications
Specifications
| Manufacturer Part Number |
50040099 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Connectors |
| Description |
TS 01-5-SA, Terminator plug |
| Gender |
Male |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection |
M12 |
| Angle |
Straight |
| Number of Cables |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50040099
Leuze Connectors