Series Information
| Manufacturer Part Number | 50082066 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | PRK 96M/R-3420-25, Polarized retro-reflective photoelectric sensor |
| Power Type | AC, DC |
| Beam Type | Visible Red |
| Max Range | 59 ' |
| Voltage | 20-230 VAC, 20-230 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Connection Type | Terminal |
| Operating Mode | Light On |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 20 Hz |
| Polarization Filter | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.86 lbs |
| Gross Weight | 0.995 lbs |