Series Information
| Manufacturer Part Number | 50083171 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | LSSL 318M, Throughbeam photoelectric sensor transmitter |
| Power Type | DC |
| Beam Type | Laser |
| Max Range | 393.7 ' |
| Optimum Range | 328 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Connection Type | Cable |
| Max Load Current | 0.1 A |
| Package Style | Cylindrical |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 5,000 Hz |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |