50112941

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50112941

Leuze Photoelectric Sensors

50112941

Leuze Photoelectric Sensors
Diffuse sensor with background
MFG Item Number
50112941
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50112941
Diffuse sensor with background

Series Information

Specifications

Specifications
Manufacturer Part Number 50112941
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Diffuse sensor with background suppression
Power Type DC
Beam Type Infrared
Max Range 39.4 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 100 Hz
Scan Type Diffuse
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs