50114213
Leuze Inductive Proximity, IS 244 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50114213

Leuze Inductive Proximity, IS 244 Series

50114213

Leuze Inductive Proximity, IS 244 Series
IS 244PP/44-20E-TB.4, Inductive
MFG Item Number
50114213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, IS 244 Series
Item #
50114213
IS 244PP/44-20E-TB.4, Inductive

IS 244 Series Information

  • Sensor field can be oriented in five directions for flexible mounting and simplified machine construction
  • Status displays visible from all sides for reliable detection and commissioning
  • Models with comfortable terminal compartment or M12 connector

Specifications

Specifications
Manufacturer Part Number 50114213
Manufacturer Leuze
Product Series IS 244
Family Series Leuze Inductive Proximity, IS 244 Series
Description IS 244PP/44-20E-TB.4, Inductive switch
Power Type DC
Range 16.2 mm
Connection Type Terminal Block
Output Type NO/NC PNP
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs