50117818
Leuze Photoelectric Sensors, GS 754B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50117818

Leuze Photoelectric Sensors, GS 754B Series

50117818

Leuze Photoelectric Sensors, GS 754B Series
GS 754B/V4-98-S12, Forked
MFG Item Number
50117818
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GS 754B Series
Item #
50117818
GS 754B/V4-98-S12, Forked

GS 754B Series Information

  • Measurement range 25 mm
  • Resolution: 14 μm
  • Configurable measurement range and measure mode
  • Teach‑in function,switching or warning output
  • Multiple object detection
  • Standard interface (RS 232) for configuration and visualization
  • M12 data interface (process interface) with analog or digital data output
  • M12 turning connector
With mouth widths of 27 or 100 mm,this forked photoelectric sensor delivers accurate measurement results over a 25 mm long measurement range thanks to its CCD line.Depending on the configuration,it is possible to measure transparent edges,the diameters of wires,threads and much more.

Specifications

Specifications
Manufacturer Part Number 50117818
Manufacturer Leuze
Product Series GS 754B
Family Series Leuze Photoelectric Sensors, GS 754B Series
Description GS 754B/V4-98-S12, Forked photoelectric sensor
Light Source LED-Infrared
Power Type DC
Voltage 24 VDC
Nominal Voltage 24 VDC
Max Output Current 0.1 A
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Response Time 12 ms
Sensing Width 98 mm
Composition Metallic
Protection Rating IP67
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs