50117933
Leuze Photoelectric Sensors, 28 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50117933

Leuze Photoelectric Sensors, 28 Series

50117933

Leuze Photoelectric Sensors, 28 Series
LE28/2N, Throughbeam photoelectric
MFG Item Number
50117933
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 28 Series
Item #
50117933
LE28/2N, Throughbeam photoelectric

28 Series Information

  • Throughbeam Photoelectric Sensor with Clearly Visible Red Light and High‑Performance Reserve
  • Universal Option for M18 Hole Mounting at the Front and Connector Side
  • Full Control through Green and Yellow Indicator, LEDs

Specifications

Specifications
Manufacturer Part Number 50117933
Manufacturer Leuze
Product Series 28
Family Series Leuze Photoelectric Sensors, 28 Series
Description LE28/2N, Throughbeam photoelectric sensor receiver
Power Type DC
Beam Type Visible Red
Max Range 49.21 '
Optimum Range 32.8 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs