Series Information
| Manufacturer Part Number | 50122556 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | FT318B.3/2N-M12 |
| Power Type | DC |
| Beam Type | Red LED |
| Max Range | 11.02 " |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | NPN |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 500 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.06 lbs |