50126968

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50126968

Leuze Inductive Proximity

50126968

Leuze Inductive Proximity
ISS 208MM/4NC-2E0-S8.3, Inductive
MFG Item Number
50126968
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
50126968
ISS 208MM/4NC-2E0-S8.3, Inductive

Series Information

Specifications

Specifications
Manufacturer Part Number 50126968
Manufacturer Leuze
Family Series Leuze Inductive Proximity
Description ISS 208MM/4NC-2E0-S8.3, Inductive switch
Power Type DC
Range 1.6 mm
Connection Type 3 Pin M8 Connector
Output Type NC NPN
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs