Series Information
| Manufacturer Part Number | 50129550 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | HT10L1.3/L6T,200-M12, Diffuse sensor with background suppression |
| Power Type | DC |
| Beam Type | Laser |
| Max Range | 314.96 " |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Connection Type | Cable with M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | Push-Pull |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 40 Hz |
| Scan Type | Background Suppression |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |