Series Information
| Manufacturer Part Number | 50130901 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | Sensor KDS U-M8-3A-M8-3A-P1-003 |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | M8 Straight Female to M8 Straight Male |
| Connection Configuration | Female to Male |
| Color | Black |
| Length | 0.3 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Wire Size Range | 24 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Female |
| Side 2 Gender | Male |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |