50134595
Leuze Photoelectric Sensors, 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134595

Leuze Photoelectric Sensors, 5 Series

50134595

Leuze Photoelectric Sensors, 5 Series
Sensor LE5/4-M8.3
MFG Item Number
50134595
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 5 Series
Item #
50134595
Sensor LE5/4-M8.3

5 Series Information

  • Polarity Reversal and Short Circuit Protection
  • 10~30 VDC Supply Voltage
  • Transistor NPN, Switching Element

Specifications

Specifications
Manufacturer Part Number 50134595
Manufacturer Leuze
Product Series 5
Family Series Leuze Photoelectric Sensors, 5 Series
Description Sensor LE5/4-M8.3
Power Type DC
Max Range 49.21 '
Optimum Range 32.8 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type PNP
Operating Mode Light On
Connection Type 3 Pin M8 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs