50141699
Leuze Photoelectric Sensors, 3C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50141699

Leuze Photoelectric Sensors, 3C Series

50141699

Leuze Photoelectric Sensors, 3C Series
HT3C.3/66-M8
MFG Item Number
50141699
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 3C Series
Item #
50141699
HT3C.3/66-M8

3C Series Information

  • Throughbeam Photoelectric Sensor
  • Transmitter Device
  • Guaranteed Operating Range

Specifications

Specifications
Manufacturer Part Number 50141699
Manufacturer Leuze
Product Series 3C
Family Series Leuze Photoelectric Sensors, 3C Series
Description HT3C.3/66-M8
Power Type DC
Beam Type Red LED
Max Range 5.9 "
Voltage 12-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Dark On, Light On
Output Type PNP/NPN
Max Load Current 0.025 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 750 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs