.5036XS1B56

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

.5036XS1B56

WEG Electric Motors

.5036XS1B56

WEG Electric Motors
1/2HP 3600 1/60/115/208-230 56, J2
MFG Item Number
.5036XS1B56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
.5036XS1B56
1/2HP 3600 1/60/115/208-230 56, J2

Series Information

Specifications

Specifications
Manufacturer Part Number .5036XS1B56
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1/2HP 3600 1/60/115/208-230 56, J2
Type Explosion Proof
Horsepower 1/2 hp
Speed 3,600 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56
AC Voltage 120 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 3.4 A
Service Factor 1
Composition Steel
Net Weight 27 lbs
Gross Weight 27.16 lbs