50720J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50720J

Cully-Minerallac Fasteners

50720J

Cully-Minerallac Fasteners
10-32 X 1-1/4 Fhms Slot Zinc Plated
MFG Item Number
50720J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Fasteners, Series
Item #
50720J
10-32 X 1-1/4 Fhms Slot Zinc Plated

Series Information

Specifications

Specifications
Manufacturer Part Number 50720J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-32 X 1-1/4 Fhms Slot Zinc Plated
Screw Type Machine
Bit Type Slotted
Size 10-32 x 1-1/4
Screw Head Type Flat Head
Finish Zinc
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs