50920J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50920J

Cully-Minerallac Fasteners

50920J

Cully-Minerallac Fasteners
1/4-20 X 1-1/4 FHMS SLOT ZP
MFG Item Number
50920J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
50920J
1/4-20 X 1-1/4 FHMS SLOT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 50920J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1-1/4 FHMS SLOT ZP
Screw Type Machine
Bit Type Slotted
Size 1/4-20 x 1-1/4
Screw Head Type Flat Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs