Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50936.400
KEL-DPU 24/16 black with M4
MFG Item Number
50936.400
This item cannot be canceled or returned
Description
KEL-DPU 24/16 black with M4
Specifications
Specifications
| Manufacturer Part Number |
50936.400 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
KEL-DPU 24/16 black with M4 |
| Total Number of Cables |
16 |
| Mounting |
Screw |
| Color |
Black |
| Cable Combinations |
(2) 9.5-14.5 mm, (6) 5-8.5 mm, (8) 3.2-5.5 mm |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Approvals |
cURus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50936.400
Icotek Cable Entries