51-212HX
Thomas & Betts Anchors, 51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51-212HX

Thomas & Betts Anchors, 51 Series
In stock
Item Number
51-212HX
MFG Item Number
51-212HX
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, 51 Series
Item #
51-212HX
ANCHOR KIT

51 Series Information

Red‑Cap screw anchor kit. Kit includes 100 anchors, pan head screws and drill bit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51-212HX
Item Number 51-212HX
Manufacturer Thomas & Betts
Product Series 51
Family Series Thomas & Betts Anchors, 51 Series
Drive Type Hex, Slotted
Screw Size #10
Composition Gray Plastic
Package Quantity 100
Comments Kit includes 100 Anchors, 100 Screws, and 10 Drill Bits
Net Weight 0 lbs
Gross Weight 12.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved