Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
512P0N05
Meltric Plugs & Receptacles
Poly Handle, 1/2in.NPT Entry
Description
Plugs & Receptacles, Series
Poly Handle, 1/2in.NPT Entry
Specifications
Specifications
| Manufacturer Part Number |
512P0N05 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle, 1/2in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR30, DS20, DSDC, DSN30 Series |
| Comments |
Handle W/Npt Poly Blue Size 2 1/2in. Npt Apx 0.35-0.52 In |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.165 lbs |
512P0N05
Meltric Plugs & Receptacles