Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

512REF

HellermannTyton Labels

512REF

HellermannTyton Labels
Rite-On Self-Laminating Label
MFG Item Number
512REF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
512REF
Rite-On Self-Laminating Label

Series Information

Specifications

Specifications
Manufacturer Part Number 512REF
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Rite-On Self-Laminating Label Refill, .75in. x .5in. x 1.875in., VL, White, 150/roll
Material Type Vinyl
Material Description Self-Laminiating
Background Color White
Special Properties Reloadable Dispenser
Legend (Blank)
Comments Refill
Net Weight 0 lbs
Gross Weight 0 lbs