51325
Halex Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51325

Halex Conduit Mounts
In stock
Item Number
51325
MFG Item Number
51325
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
51325
2-1/2in. COND SUPPORT LAG SCREW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51325
Item Number 51325
Manufacturer Halex
Family Series Halex Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Malleable Iron
Style Lag Screw
Trade Size (in) 2-1/2 "
Net Weight 0.36 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved