52424

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52424

Cully-Minerallac Fasteners

52424

Cully-Minerallac Fasteners
8-32 X 1-1/2 RHMS SLOT/PHIL ZI
MFG Item Number
52424
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
52424
8-32 X 1-1/2 RHMS SLOT/PHIL ZI

Series Information

Specifications

Specifications
Manufacturer Part Number 52424
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8-32 X 1-1/2 RHMS SLOT/PHIL ZI
Screw Type Machine
Bit Type Phillips, Slotted
Size 8-32 x 1-1/2
Bit Size #2
Screw Head Type Round Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs