52440J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52440J

Cully-Minerallac Fasteners

52440J

Cully-Minerallac Fasteners
8-32 X 2-1/2 RHMS SLOT/PHIL ZP
MFG Item Number
52440J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 750

Description

Fasteners, Series
Item #
52440J
8-32 X 2-1/2 RHMS SLOT/PHIL ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 52440J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8-32 X 2-1/2 RHMS SLOT/PHIL ZP
Screw Type Machine
Bit Type Phillips, Slotted
Size 8-32 x 2-1/2
Bit Size #2
Screw Head Type Round Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
DTAP8-32
DTAP8-32
Greenlee Hole Making, Combination Series