530
Eaton's Crouse-Hinds series Beam Clamps

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

530

Eaton's Crouse-Hinds series Beam Clamps

530

Eaton's Crouse-Hinds series Beam Clamps
1 BEAM CLMP 10 24
MFG Item Number
530
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, Series
Item #
530
1 BEAM CLMP 10 24

Series Information

Specifications

Specifications
Manufacturer Part Number 530
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Beam Clamps
Description Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 1 base size, 3/4 jaw opening size, Malleable iron, 10-24 tapped holes
Composition Malleable Iron
Base Size 1 "
Jaw Open 0.75 "
Hole Size 10-24
Approvals cUL, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
Alternatives
531
531
Eaton's Crouse-Hinds series Beam Clamps