53020J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53020J

Cully-Minerallac Fasteners

53020J

Cully-Minerallac Fasteners
1/4-20 X 1-1/4 RHMS SLOT/PHIL
MFG Item Number
53020J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fasteners, Series
Item #
53020J
1/4-20 X 1-1/4 RHMS SLOT/PHIL

Series Information

Specifications

Specifications
Manufacturer Part Number 53020J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1-1/4 RHMS SLOT/PHIL
Screw Type Machine
Bit Type Phillips, Slotted
Size 1/4-20 x 1-1/4
Bit Size #3
Screw Head Type Round Head
Finish Zinc
Net Weight 0.017 lbs
Gross Weight 0.017 lbs