53069
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53069

Brady Labels, B-235 Paper Series

53069

Brady Labels, B-235 Paper Series
B235 NFPA LABEL 4X4 500/ROLL
MFG Item Number
53069
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
53069
B235 NFPA LABEL 4X4 500/ROLL

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 53069
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description Write-on NFPA Diamond Labels, 4 H x 4 W x 0.0038 D
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-149 °F
Label Height 4 "
Label Width 4 "
Language English
Legend Health Hazard Fire Hazard Specific Hazard Instability Hazard
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.1381 lbs