Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
53264
Cully-Minerallac Fasteners
3/8-16 X 4 RHMS SLOT/PHIL ZP
This item cannot be canceled or returned
Description
3/8-16 X 4 RHMS SLOT/PHIL ZP
Specifications
Specifications
| Manufacturer Part Number |
53264 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 X 4 RHMS SLOT/PHIL ZP |
| Screw Type |
Machine |
| Bit Type |
Phillips, Slotted |
| Size |
3/8-16 x 4 |
| Bit Size |
#3 |
| Screw Head Type |
Round Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
53264
Cully-Minerallac Fasteners