Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5337614

Sick Switches

5337614

Sick Switches
magnets, MAGNETIC TAPE
MFG Item Number
5337614
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
5337614
magnets, MAGNETIC TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 5337614
Manufacturer Sick
Family Series Sick Switches
Description magnets, MAGNETIC TAPE, Accessory group: Magnets, Description: Magnetic tape, South is top side, adhesive, width 25 mm, length 50 m
Type Magnetic Tape
Net Weight 0 lbs
Gross Weight 0 lbs