53719-96
Deltrol Controls Solenoids, D-4HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53719-96

Deltrol Controls Solenoids, D-4HD Series

53719-96

Deltrol Controls Solenoids, D-4HD Series
SOLENOID, 110VDC, PULSE DUTY,
MFG Item Number
53719-96
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-4HD Series
Item #
53719-96
SOLENOID, 110VDC, PULSE DUTY,

D-4HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53719-96
Manufacturer Deltrol Controls
Product Series D-4HD
Family Series Deltrol Controls Solenoids, D-4HD Series
Description SOLENOID, 110VDC, PULSE DUTY, 310VA/115W, 1.000in. STROKE
Style D-Frame
Voltage 110 VDC
Coil Power 23 W
Max Stroke Length 1.5 "
Maximum Force 150 oz
Operation Pull
Net Weight 0.8125 lbs
Gross Weight 0.8125 lbs