53732-94
Deltrol Controls Solenoids, D-3HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53732-94

Deltrol Controls Solenoids, D-3HD Series

53732-94

Deltrol Controls Solenoids, D-3HD Series
SOLENOID, 24VDC, PULSE DUTY,
MFG Item Number
53732-94
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Solenoids, D-3HD Series
Item #
53732-94
SOLENOID, 24VDC, PULSE DUTY,

D-3HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53732-94
Manufacturer Deltrol Controls
Product Series D-3HD
Family Series Deltrol Controls Solenoids, D-3HD Series
Description SOLENOID, 24VDC, PULSE DUTY, 210VA/110W, 1.000in. STROKE
Style D-Frame
Voltage 24 VDC
Coil Power 29 W
Max Stroke Length 1 "
Maximum Force 127 oz
Operation Pull
Net Weight 0.6875 lbs
Gross Weight 0.6875 lbs