53795-82
Deltrol Controls Solenoids, MED 24x2.400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53795-82

Deltrol Controls Solenoids, MED 24x2.400 Series

53795-82

Deltrol Controls Solenoids, MED 24x2.400 Series
SOLENOID, 24VDC, CONTINUOUS DUTY,
MFG Item Number
53795-82
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, MED 24x2.400 Series
Item #
53795-82
SOLENOID, 24VDC, CONTINUOUS DUTY,

MED 24x2.400 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Manufacturer Part Number 53795-82
Manufacturer Deltrol Controls
Product Series MED 24x2.400
Family Series Deltrol Controls Solenoids, MED 24x2.400 Series
Description SOLENOID, 24VDC, CONTINUOUS DUTY, PULL TYPE, 14 WATTS, 0.750in. STROKE
Style Tubular
Voltage 24 VDC
Coil Power 100 W
Max Stroke Length 0.85 "
Maximum Force 226 oz
Operation Pull
Net Weight 0.95 lbs
Gross Weight 0.985 lbs