53 Series Information
| Manufacturer Part Number | 53B-E1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 53 |
| Family Series | Edwards Signaling Visual Signaling Devices, 53 Series |
| Description | Rot Beacon 12V Dc Blue |
| Operation | Rotating |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Color | Blue |
| Lamp Type | Incandescent |
| Flash Rate/Minute | 75 |
| Mounting | Direct, Wall |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 5,049 |
| Current Rating | 1.8 A |
| Net Weight | 1.62 lbs |
| Gross Weight | 2.1 lbs |