54440

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54440

Cully-Minerallac Fasteners

54440

Cully-Minerallac Fasteners
3/8-16 X 2-1/2 HHCS SIL BRONZE
MFG Item Number
54440
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Fasteners, Series
Item #
54440
3/8-16 X 2-1/2 HHCS SIL BRONZE

Series Information

Specifications

Specifications
Manufacturer Part Number 54440
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8-16 X 2-1/2 HHCS SIL BRONZE
Screw Type Stainless Steel -Brass-Bronze
Bit Type Cap
Size 3/8-16 x 2-1/2
Screw Head Type Hex Head
Material Silicon Bronze
Net Weight 0 lbs
Gross Weight 0 lbs