547959
Leuze Safety Relays, MSI-TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

547959

Leuze Safety Relays, MSI-TB Series

547959

Leuze Safety Relays, MSI-TB Series
MSI-TR1B-02, Safety relay
MFG Item Number
547959
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-TB Series
Item #
547959
MSI-TR1B-02, Safety relay

MSI-TB Series Information

  • Polarity Reversal Protection and Short Circuit Protected
  • Automatic or Manual Restart
  • 24 VDC Supply Voltage

Specifications

Specifications
Manufacturer Part Number 547959
Manufacturer Leuze
Product Series MSI-TB
Family Series Leuze Safety Relays, MSI-TB Series
Description MSI-TR1B-02, Safety relay
Application Contact Monitoring
Voltage 24 VDC
Termination Spring Cage
Mounting Snap-on
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs