54840J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54840J

Cully-Minerallac Fasteners

54840J

Cully-Minerallac Fasteners
1/2-13 X 2-1/2 HHCS SIL BRONZE
MFG Item Number
54840J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Fasteners, Series
Item #
54840J
1/2-13 X 2-1/2 HHCS SIL BRONZE

Series Information

Specifications

Specifications
Manufacturer Part Number 54840J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/2-13 X 2-1/2 HHCS SIL BRONZE
Screw Type Stainless Steel -Brass-Bronze
Bit Type Cap
Size 1/2-13 x 2-1/2
Screw Head Type Hex Head
Material Silicon Bronze
Net Weight 0 lbs
Gross Weight 0 lbs