Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
54848
Cully-Minerallac Fasteners
1/2-13 X 3 HHCS SIL BRONZE
This item cannot be canceled or returned
Description
1/2-13 X 3 HHCS SIL BRONZE
Specifications
Specifications
| Manufacturer Part Number |
54848 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1/2-13 X 3 HHCS SIL BRONZE |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Cap |
| Size |
1/2-13 x 3 |
| Screw Head Type |
Hex Head |
| Material |
Silicon Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
54848
Cully-Minerallac Fasteners