549220
NVENT ERIFLEX Grounding, TCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

549220

NVENT ERIFLEX Grounding, TCB Series

549220

NVENT ERIFLEX Grounding, TCB Series
THREADED BAR TCB 12 X 5 X 1000,1
Item Number
549220
MFG Item Number
TCB12X5-1M
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Grounding, TCB Series
Item #
549220
THREADED BAR TCB 12 X 5 X 1000,1

TCB Series Information

  • Electrolytic Copper
  • Rounded Corners
  • Thickness: from 2 to 10 mm
  • Length: from 1000 to 2000 mm

Specifications

Specifications
Manufacturer Part Number TCB12X5-1M
Manufacturer NVENT ERIFLEX
Product Series TCB
Family Series NVENT ERIFLEX Grounding, TCB Series
Description THREADED BAR TCB 12 X 5 X 1000,1 METER
Nominal Length 39 "
Thickness 1 "
Material Copper
Hole Size M5 x 0.80 Threaded
Nominal Width 1 "
Net Weight 1.1 lbs
Gross Weight 1.1 lbs