549340

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

549340

NVENT ERIFLEX Circuit Breakers

549340

NVENT ERIFLEX Circuit Breakers
MODULE CABS 4/5TN
Item Number
549340
MFG Item Number
CABS4-5TN-MOD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
549340
MODULE CABS 4/5TN

Series Information

Specifications

Specifications
Family Series NVENT ERIFLEX Circuit Breakers
Manufacturer NVENT ERIFLEX
Manufacturer Part Number CABS4-5TN-MOD
Description MODULE CABS 4/5TN
Accessory Type Module Kit
For Use With Bus Bar
Current Rating 400-4,500 A
Max Voltage 1,000 VAC
Approvals CE
Net Weight 1.1 lbs
Gross Weight 1.1 lbs