Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55.32.9.024.0070

Finder Relays

55.32.9.024.0070

Finder Relays
Ind. Plug-In Relay, DPDT 10A, 24V DC
MFG Item Number
55.32.9.024.0070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
55.32.9.024.0070
Ind. Plug-In Relay, DPDT 10A, 24V DC

Series Information

Specifications

Specifications
Manufacturer Part Number 55.32.9.024.0070
Manufacturer Finder
Family Series Finder Relays
Description Ind. Plug-In Relay, DPDT 10A, 24V DC coil, AgNi contact, lockable test button & double LED
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Approvals CCC, CSA, cURus
Net Weight 0.075 lbs
Gross Weight 0.075 lbs