Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55.34.8.120.0050

Finder Relays

55.34.8.120.0050

Finder Relays
Ind. Plug-In Relay, 4PDT 7A, 120V AC
MFG Item Number
55.34.8.120.0050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
55.34.8.120.0050
Ind. Plug-In Relay, 4PDT 7A, 120V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 55.34.8.120.0050
Manufacturer Finder
Family Series Finder Relays
Description Ind. Plug-In Relay, 4PDT 7A, 120V AC coil, AgNi contact, lockable test button & LED
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Socket
Nominal Coil Voltage 120 VAC
Current Rating 7 A
Approvals CCC, CSA, cURus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs