Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
55208J
Cully-Minerallac Fasteners
5/16-18 X 1/2 Hex Tap Bolt Zinc
This item cannot be canceled or returned
Description
5/16-18 X 1/2 Hex Tap Bolt Zinc
Specifications
Specifications
| Manufacturer Part Number |
55208J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
5/16-18 X 1/2 Hex Tap Bolt Zinc Plated |
| Size |
5/16-18 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Thread Type |
Full Thread |
| Type |
Grade 2 Hex Head |
| Comments |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55208J
Cully-Minerallac Fasteners