5520D-N5
Edwards Signaling Audible Signaling Devices, 5520D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5520D-N5

Edwards Signaling Audible Signaling Devices, 5520D Series

5520D-N5

Edwards Signaling Audible Signaling Devices, 5520D Series
Duotronic Horn/Siren 120V Ac
MFG Item Number
5520D-N5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 5520D Series
Item #
5520D-N5
Duotronic Horn/Siren 120V Ac

5520D Series Information

  • Diode Polarized
  • Switchable Horn or Siren
  • 114 dB at 10 Ft
  • Variety of Mounting Options
  • UL; FM Approvals
Low current, high performance, high decibel signaling appliance designed to function as either a horn or siren by setting an internal, tamper proof switch. The 5520D is primarily intended for use in applications requiring electrical supervision of signaling circuit field wiring. These signals may also be used for unsupervised signaling applications.

The signal's universal Adaptaplate mounts directly on walls, or on any single‑gang opening. Adaptaplate speeds installation by allowing the installer to connect all field wiring to the plate and then finishing the installation by snapping the horn onto the plate. It also mounts to 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, 4" (102mm) square boxes, or equivalent fittings. The signal may be weatherproofed using the Edwards Cat. No. 349 back box.

Used for schools, factories, lumber yards, and commercial installations. The horn signal is often used for timing, paging, and burglar and fire alarms. The siren signal is particularly suitable for alarm and evacuation in high noise areas.

Specifications

Specifications
Manufacturer Part Number 5520D-N5
Manufacturer Edwards Signaling
Product Series 5520D
Family Series Edwards Signaling Audible Signaling Devices, 5520D Series
Description Duotronic Horn/Siren 120V Ac
Type Electronic
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.35 A
Explosion Proof No
Hazardous Location No
Approvals FM, UL
Net Weight 7.9 lbs
Gross Weight 10.78 lbs