Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
553151
MFG Item Number
CB32X10AL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CB32X10AL |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Grounding |
| Description |
Connecting Bar CB 32x10 |
| Number of Taps |
32 |
| Stack Type |
Double Bar |
| Wire Size Range |
(32) 16-6 AWG |
| Includes Mounting Block |
No |
| Material |
Aluminum |
| Approvals |
CE, cULus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
553151
NVENT ERIFLEX Grounding