Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
553P0D30
Meltric Plugs & Receptacles
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
553P0D30 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR50, DS30, DSDC Series |
| Comments |
Handle W/Cable Range Poly Black Size 3 .390-1.180 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
553P0D30
Meltric Plugs & Receptacles