Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
55408J
Cully-Minerallac Fasteners
3/8-16 X 1/2 HEX HEAD BOLT ZP
This item cannot be canceled or returned
Description
3/8-16 X 1/2 HEX HEAD BOLT ZP
Specifications
Specifications
| Manufacturer Part Number |
55408J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 X 1/2 HEX HEAD BOLT ZP |
| Size |
3/8-16 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Thread Type |
Full Thread |
| Type |
Grade 2 Hex Head |
| Comments |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55408J
Cully-Minerallac Fasteners