556-83023
HellermannTyton Wire Identification

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556-83023

HellermannTyton Wire Identification

556-83023

HellermannTyton Wire Identification
Tiptag, Halogen Free, 20mm x 51mm,
MFG Item Number
556-83023
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
556-83023
Tiptag, Halogen Free, 20mm x 51mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 556-83023
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Identification
Description Tiptag, Halogen Free, 20mm x 51mm, 6 holes, White, 1000 per roll.
Material Polyolefin
Color White
Net Weight 0 lbs
Gross Weight 0 lbs