Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
55840J
Cully-Minerallac Fasteners
1/2-13 X 2-1/2 HEX HEAD BOLT Z
This item cannot be canceled or returned
Description
1/2-13 X 2-1/2 HEX HEAD BOLT Z
Specifications
Specifications
| Manufacturer Part Number |
55840J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1/2-13 X 2-1/2 HEX HEAD BOLT Z |
| Size |
1/2-13 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Type |
Grade 2 Hex Head |
| Comments |
2-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55840J
Cully-Minerallac Fasteners