559691
NVENT ERIFLEX, ERICO Insulators, ISO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

559691

NVENT ERIFLEX, ERICO Insulators, ISO Series
In stock
Item Number
559691
MFG Item Number
559691
Series
This item cannot be canceled or returned
559691 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO Series
Item #
559691
Insulator, 2-3/4in. Height, 1/2in.-13 x

ISO Series Information

  • 1~3.5 Inch Sizes
  • 600~5000 VAC
  • ‑40~266° F Working Range
  • Cost Effective
  • UL and CSA Recognized
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. These cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current. ISO Series insulators are manufactured from a halogen‑free fiberglass‑reinforced thermalset unsaturated polyester molded compound (BMC). Their electro‑plated zinc inserts are threaded to ASME standards.


Videos

Specifications

Specifications
Hex Width (in) 2.5 "
Thread Depth (mm) 15.88 mm
Hex Width (mm) 63.5 mm
Thread Depth (in) 0.625 "
Height (mm) 69.9 mm
Ships Factory Direct No
Manufacturer Part Number 559691
Item Number 559691
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO
Family Series NVENT ERIFLEX, ERICO Insulators, ISO Series
Thread Diameter 1/2-13 "
Face Diameter (in) 2.1 "
Voltage Rating (AC) 3,600 V
Max Wk Load (Tensile) 4,000 lbs
Max Wk Load (Cantilever) 1,400 lbs
Qty/Box 10
Face Diameter (mm) 53.34 mm
Height (in) 2.75 "
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved