Series Information
| Manufacturer Part Number | 3622894 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, IMMERSION PRT, 50MM, -200 TO 160C |
| Input Type | Probe |
| Output Style | Mini Banana Plugs |
| Resistance | 100 Ohms |
| Sensing Element | Platinum |
| Operating Temperature | -328-320 °F |
| Maximum Temperature | 320 °F |
| Probe Length | 2 " |
| Cable Length | 96 " |
| Material | 316 Stainless Steel |
| Approvals | C-TICK, cCSAus, CE |
| Comments | Accuracy ±0.06 °C |
| Net Weight | 14.59 lbs |
| Gross Weight | 14.59 lbs |