Series Information
| Manufacturer Part Number | 3116028 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, SECON. PRT, 100 OHM,9IN 90 DEG BEND |
| Input Type | Probe |
| Output Style | INFO-CON for 914X |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 4 Wire |
| Operating Temperature | -325-1,238 °F |
| Maximum Temperature | 1,238 °F |
| Probe Length | 500 mm |
| Cable Length | 72 " |
| Length | 500 mm |
| Material | InconelTM 600 |
| Approvals | C-TICK, cCSAus, CE |
| Comments | 90° Bend |
| Net Weight | 14.59 lbs |
| Gross Weight | 14.59 lbs |